Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K060637HD
Mfr # K060637HD
Zoro # G3850388
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 64 11/32 in
- Top Width 13/16 in
- Industry Number K060637HD
- Series FleetRunner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K060637HD
- Zoro # G3850388
- UPC # 770075276463
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 64 11/32 in |
Top Width | 13/16 in |
Effective Length | 63 25/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K060637HD |
Series | FleetRunner |
Color | Green |
Number of Ribs | 6 |
Belt Material | EPDM |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Description
Automotive V-Belt, Heavy Duty, Outside Length 64.38 In., Top Width 0.82 In., Industry Number K060637HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 15Pc Brake Service Kit (948007)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5545CA)
- A & I PRODUCTS Pin, Top Link, Cat II 6" x1" x1" (A-TLP006)
- VALTERRA EZ COUPLER 90 DEGREES BAYONET SEWER FITTING, CLEAR, CARDED (F02-3112CL)
- GATES Premium OE Micro-V Belt - Alternator and Air Conditioning, K050420 (K050420)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9425 (9425)
- GATES Serpentine Belt, K040315SF (K040315SF)
- GATES Auto V-Belt, Industry Number K080590HD (K080590HD)
- GATES FHP LOW HORSE-POWER V-BELT (3270)
- GATES Auto V-Belt, Industry Number 9620HD (9620HD)
- GATES Classical Section Wrapped V-Belt, B34 (B34)
- Gates Automotive Belts