Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K060470HD
Mfr # K060470HD
Zoro # G3850449
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 47 5/8 in
- Top Width 13/16 in
- Industry Number K060470HD
- Resistance Properties Heat-Resistant, Oil-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K060470HD
- Zoro # G3850449
- UPC # 072053986136
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 47 5/8 in |
Top Width | 13/16 in |
Effective Length | 47 1/8 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K060470HD |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Ribs | 6 |
Series | FleetRunner |
Color | Green |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Belt Material | EPDM |
Belt Style | V-Ribbed |
Description
Automotive V-Belt, Heavy Duty, Outside Length 47.63 In., Top Width 0.82 In., Industry Number K060470HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Rear Brake Drum Replaces Honda OEM 43620-HN0-A00 (BD450W)
- FLOJET Pump, Demand, 115 Vac (04300501G)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- A & I PRODUCTS Straight Female NPT Swivel X Female NPT Adapter 3.75" x4" x2" (A-43D16)
- GATES FHP LOW HORSE-POWER V-BELT (1480)
- GATES Auto V-Belt, Industry Number K080496HD (K080496HD)
- GATES High Capacity V-Belt (Standard), 7385 (7385)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7490 (7490)
- GATES Super HC Molded Notch Belts, 5VX850 (5VX850)
- GATES Hi-Power II Belts, B88 (B88)
- DAYCO Utility Belt Industrial Belt, Bp42 (BP42)
- Gates Automotive Belts