Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K040378HD
Mfr # K040378HD
Zoro # G3850485
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 38 1/2 in
- Top Width 9/16 in
- Industry Number K040378HD
- Belt Style V-Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K040378HD
- Zoro # G3850485
- UPC # 770075223535
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 38 1/2 in |
Top Width | 9/16 in |
Effective Length | 37 7/8 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K040378HD |
Belt Style | V-Ribbed |
Series | FleetRunner |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Color | Green |
Number of Ribs | 4 |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 38.5 In., Top Width 0.56 In., Industry Number K040378HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing; Quik-Tatch Bucket Pivot 3" x2" x3" (A-T259413)
- BUFFALO Pro series LEDWL60 60 LED Rechargeable Work Light (LEDWL60)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P177047 (P177047)
- AGS Steel Tube Nut, 6mm (M12x1.5 Bubble), 5/card (BLF-52C-5)
- GATES Auto V-Belt, Industry Number K081055HD (K081055HD)
- GATES Narrow Section Molded Notch V-Belt, 5Vx600 (5VX600)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Air Pump, K060495 (K060495)
- GATES High Capacity V-Belt(Standard) - Power Steering, 9415 (9415)
- GATES Super HC Molded Notch Belts, 5VX690 (5VX690)
- GATES Classical Section Wrapped V-Belt, A86 (A86)
- BANDO Serpentine Belt, 7PK1732 (7PK1732)
- Gates Automotive Belts