Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9660HD
Mfr # 9660HD
Zoro # G3850491
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 66 15/16 in
- Top Width 1/2 in
- Industry Number 9660HD
- Reinforcing Cord Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9660HD
- Zoro # G3850491
- UPC # 072053776706
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 66 15/16 in |
Top Width | 1/2 in |
Belt Trade Size | HC50 |
Effective Length | 66 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9660HD |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Bands | 0 |
Belt Material | EPDM |
Angle | 38 Degrees |
Series | FleetRunner |
Thickness | 3/8 in |
Number of Ribs | 0 |
Belt Style | Cogged |
Description
Automotive V-Belt, Heavy Duty, Outside Length 66.38 In., Top Width 0.5 In., Industry Number 9660HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Carb Mounting Gasket, 13130 (13130)
- DONALDSON P551018, LUBE SPIN (P551018)
- MAINSTREAM MARINE Ship Happens Marine Descaler Kit (MM7711)
- AUTOTEXT HEAVY DUTY Wiper System Hardware Kit (KMPT)
- GATES Hi-Power II Belts, D158 (D158)
- GATES High Capacity V-Belt(Standard) - Alternator, 7280 (7280)
- GATES Tri-Power Belts, AX32 (AX32)
- GATES Fhp Medium Horse-Power V-Belt, 6860 (6860)
- GATES Premium OE Micro-V Belt, K080830 (K080830)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9425 (9425)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6880)
- Gates Automotive Belts