Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9600HD
Mfr # 9600HD
Zoro # G3850546
$18.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 60 31/32 in
- Top Width 1/2 in
- Industry Number 9600HD
- Angle 38 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 9600HD
- Zoro # G3850546
- UPC # 072053777369
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 60 31/32 in |
Top Width | 1/2 in |
Belt Trade Size | HC50 |
Effective Length | 60 1/32 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9600HD |
Angle | 38 Degrees |
Belt Style | Cogged |
Reinforcing Cord Material | Aramid |
Thickness | 3/8 in |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Series | FleetRunner |
Number of Ribs | 0 |
Number of Bands | 0 |
Description
Automotive V-Belt, Heavy Duty, Outside Length 60.41 In., Top Width 0.5 In., Industry Number 9600HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 49756 (49756)
- AP EXHAUST Clamp-Dgm 2 1/2, 3/8 U-Bolt W/Flange Nut Merit Exhaust, M212 (M212)
- WAI GLOBAL Voltage Regulators, IB003 (IB003)
- DAYCO Auto V-Belt, Industry Number 11A1360 (15535)
- GATES Super HC Belts, 3V1320 (3V1320)
- GATES Serpentine Belt 2005-2007 Sterling Truck Condor 7.2L, K080876 (K080876)
- GATES Super HC Molded Notch Belts, 5VX1000 (5VX1000)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7445 (7445)
- GATES PowerGrip Premium OE Timing Belt, T274 (T274)
- GATES Narrow Section Molded Notch V-Belt, 3Vx1060 (3VX1060)
- GATES Tri-Power Belts, BX71 (BX71)
- Gates Automotive Belts