Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9590HD
Mfr # 9590HD
Zoro # G3850555
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 59 31/32 in
- Top Width 1/2 in
- Industry Number 9590HD
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 9590HD
- Zoro # G3850555
- UPC # 072053777178
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 59 31/32 in |
Top Width | 1/2 in |
Belt Trade Size | HC50 |
Effective Length | 59 1/32 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9590HD |
Number of Ribs | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Series | FleetRunner |
Belt Material | EPDM |
Number of Bands | 0 |
Thickness | 3/8 in |
Angle | 38 Degrees |
Belt Style | Cogged |
Reinforcing Cord Material | Aramid |
Description
Automotive V-Belt, Heavy Duty, Outside Length 59.41 In., Top Width 0.5 In., Industry Number 9590HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Element Only, 2-5/32" O.D. (P40090)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B233)
- TECNIQ Red Mini Grommet Mount Pc Sidemarker Red Lens (TQ S37-RR09-1)
- ORACLE LIGHTING 6000K H11 VSeries LED Headlight Bulb Conversion Kit (V5235-001)
- GATES FHP Medium Horse-Power V-Belt - Generator, 6826 (6826)
- GATES Super HC Molded Notch Belts, 5VX750 (5VX750)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6727)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6850)
- GATES Auto V-Belt, Industry Number 9620HD (9620HD)
- GATES G-Force RedLine CVT Belts 48R4867 OEM 0823529 1 5/32" x 49 7/8" (48R4867)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K080730 (K080730)
- Gates Automotive Belts