Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9580HD
Mfr # 9580HD
Zoro # G3850570
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 58 15/16 in
- Top Width 1/2 in
- Industry Number 9580HD
- Series FleetRunner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9580HD
- Zoro # G3850570
- UPC # 072053777161
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 58 15/16 in |
Top Width | 1/2 in |
Effective Length | 58 in |
Belt Trade Size | HC50 |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9580HD |
Series | FleetRunner |
Angle | 38 Degrees |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Thickness | 3/8 in |
Number of Ribs | 0 |
Belt Style | Cogged |
Description
Automotive V-Belt, Heavy Duty, Outside Length 58.38 In., Top Width 0.5 In., Industry Number 9580HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEY Surestep Universal Bumper (21002)
- MOTORMITE WHEEL HUB DUST CAPS-FORD (13973)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 6-5/8 In (BT342)
- CURT 8 Receiver Tube Extender 2 Hollow Shank 3500 lbs (45781)
- GATES Hi-Power II PowerBand V-Belts, 2/B95 (2/B95)
- GATES Truck & Bus V-Belt - Fan, TR28412 (TR28412)
- GATES Fhp Medium Horse-Power V-Belt, 6980 (6980)
- GATES Premium OE Micro-V Belt, K060806 (K060806)
- GATES Classical Section Wrapped V-Belt, B57 (B57)
- GATES Hi-Power II Belts, B122 (B122)
- GATES Fhp Medium Horse-Power V-Belt, 6841 (6841)
- Gates Automotive Belts