Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9550HD
Mfr # 9550HD
Zoro # G3850598
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 55 31/32 in
- Top Width 1/2 in
- Industry Number 9550HD
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9550HD
- Zoro # G3850598
- UPC # 072053777345
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 55 31/32 in |
Top Width | 1/2 in |
Effective Length | 55 1/32 in |
Belt Trade Size | HC50 |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9550HD |
Thickness | 3/8 in |
Number of Ribs | 0 |
Reinforcing Cord Material | Aramid |
Belt Style | Cogged |
Number of Bands | 0 |
Series | FleetRunner |
Angle | 38 Degrees |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 55.41 In., Top Width 0.5 In., Industry Number 9550HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Oil Cartridge, Pag Oil 150 Vis (488150P)
- S & H INDUSTRIES MASKER MOBILE 2-RL 18"-USA MADE (KE78004)
- WIX FILTERS Tiger Cat 720D Feller Buncher W/Cummins Air Filter, 49767 (49767)
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- GATES Classical Section Wrapped V-Belt, A72 (A72)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7450 (7450)
- GATES SERPENTINE KIT (90K-39298A)
- GATES High Capacity V-Belt(Standard) - Alternator, 7405 (7405)
- GATES High Capacity V-Belt (Standard), 7640 (7640)
- GATES Classical Section Wrapped V-Belt, A64 (A64)
- DAYCO Auto V-Belt, Industry Number 13A1120 (17440)
- Gates Automotive Belts