Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9530HD
Mfr # 9530HD
Zoro # G3850616
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 53 31/32 in
- Top Width 1/2 in
- Industry Number 9530HD
- Angle 38 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9530HD
- Zoro # G3850616
- UPC # 072053775808
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 53 31/32 in |
Top Width | 1/2 in |
Effective Length | 53 1/16 in |
Belt Trade Size | HC50 |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9530HD |
Angle | 38 Degrees |
Thickness | 3/8 in |
Series | FleetRunner |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Number of Ribs | 0 |
Belt Material | EPDM |
Belt Style | Cogged |
Description
Automotive V-Belt, Heavy Duty, Outside Length 53.44 In., Top Width 0.5 In., Industry Number 9530HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Standard W5W 12961 12V, 12961Cp (12961CP)
- GEARWRENCH 7 Piece Axle Nut Set (41650)
- INTEGRATED SUPPLY NETWORK Makita 7.2/18V Universal Battery Charger (DC1804)
- DORMAN Tail Lamp Assembly, 1611135 (1611135)
- GATES G-Force RedLine CVT Belts 25R4789 OEM M155037 1 1/4" x 49 1/8" (25R4789)
- GATES Premium OE Micro-V Belt, 6PK2090 (6PK2090)
- GATES High Capacity V-Belt(Standard) - Power Steering, 9415 (9415)
- GATES Fhp Low Horse-Power V-Belt, 2230 (2230)
- GATES Classical Section Wrapped V-Belt, B60 (B60)
- GATES Auto V-Belt, Industry Number K080813HD (K080813HD)
- CLOYES Engine Timing Chain, 9-4205 (9-4205)
- Gates Automotive Belts