Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9520HD
Mfr # 9520HD
Zoro # G3850631
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 53 in
- Top Width 1/2 in
- Industry Number 9520HD
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9520HD
- Zoro # G3850631
- UPC # 072053776591
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 53 in |
Top Width | 1/2 in |
Effective Length | 52 1/16 in |
Belt Trade Size | HC50 |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9520HD |
Belt Material | EPDM |
Number of Ribs | 0 |
Series | FleetRunner |
Reinforcing Cord Material | Aramid |
Belt Style | Cogged |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Thickness | 3/8 in |
Number of Bands | 0 |
Angle | 38 Degrees |
Description
Automotive V-Belt, Heavy Duty, Outside Length 52.44 In., Top Width 0.5 In., Industry Number 9520HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS NiCopp Nickle Copper Brake Line Coil Kit 3/16" x 25" (CNC-325K)
- AMP TIRES 265/50R20 TERRAIN ATTACK A/T A 121/118S LR E (265-5020AMP/CA3)
- PHILLIPS Socket, 7-Way, Female W/ Spring And Cable (15-730)
- VELVAC Radiator Cap, 3/4" Filler Stant10283 (10283)
- GATES Auto V-Belt, Industry Number 9530HD (9530HD)
- GATES Fhp Low Horse-Power V-Belt, 1270 (1270)
- GATES Hi-Power II PowerBand V-Belts, 2/B90 (2/B90)
- GATES Classical Section Wrapped V-Belt, A100 (A100)
- GATES Auto V-Belt, Industry Number K080680HD (K080680HD)
- GATES Hi-Power II Belts, B109 (B109)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6849)
- Gates Automotive Belts