Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9500HD
Mfr # 9500HD
Zoro # G3850659
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 50 31/32 in
- Top Width 1/2 in
- Industry Number 9500HD
- Series FleetRunner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9500HD
- Zoro # G3850659
- UPC # 072053776577
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 50 31/32 in |
Top Width | 1/2 in |
Belt Trade Size | HC50 |
Effective Length | 50 1/16 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9500HD |
Series | FleetRunner |
Thickness | 3/8 in |
Number of Ribs | 0 |
Belt Material | EPDM |
Angle | 38 Degrees |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Belt Style | Cogged |
Description
Automotive V-Belt, Heavy Duty, Outside Length 50.44 In., Top Width 0.5 In., Industry Number 9500HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- PHOENIX Fender Flare, Fiberglass, - (RBF-CL)
- KEN-TOOL OFFSET TIRE IRON (T46C) (KT34749)
- GROTE Lamp Sealed Beam (H9415)
- GATES Auto V-Belt, Industry Number K080570HD (K080570HD)
- GATES Classical Section Wrapped V-Belt, B43 (B43)
- GATES Auto V-Belt, Industry Number K060470HD (K060470HD)
- GATES Automotive V-Ribbed Belts Standard K12 1 21/32 in. x 90 7/8 in. (K120903)
- GATES Classical Section Wrapped V-Belt, A36 (A36)
- GATES Classical Section Wrapped V-Belt, B52 (B52)
- GATES FleetRunner Heavy Duty Micro-V Belt, K081189HD (K081189HD)
- Gates Automotive Belts