Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9480HD
Mfr # 9480HD
Zoro # G3850668
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 49 1/32 in
- Top Width 1/2 in
- Industry Number 9480HD
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9480HD
- Zoro # G3850668
- UPC # 072053777338
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 49 1/32 in |
Top Width | 1/2 in |
Effective Length | 48 3/32 in |
Belt Trade Size | HC50 |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9480HD |
Number of Bands | 0 |
Belt Style | Cogged |
Series | FleetRunner |
Angle | 38 Degrees |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Thickness | 3/8 in |
Number of Ribs | 0 |
Belt Material | EPDM |
Reinforcing Cord Material | Aramid |
Description
Automotive V-Belt, Heavy Duty, Outside Length 48.47 In., Top Width 0.5 In., Industry Number 9480HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Adjustable Height Trailer Dolly 2-in-1 (TMD-1000CATV)
- BALDWIN FILTERS Fuel Filter Base, 3-1/4" L, Gray, Aluminum (FB46184)
- BALDWIN FILTERS Air Filter, 8 x 12-5/32 in. (PA3966)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- GATES Premium OE Micro-V Belt - Air Conditioning, K040345 (K040345)
- GATES Classical Section Wrapped V-Belt, A67 (A67)
- GATES High Capacity V-Belt(Standard) - Fan, 9480 (9480)
- GATES Premium OE Micro-V Belt-Fan, Alternator and Air Conditioning, K070677 (K070677)
- GATES Fhp Low Horse-Power V-Belt, 2290 (2290)
- GATES Classical Section Molded Notch V-Belt, Bx93 (BX93)
- CONTINENTAL CONTITECH MULTI-V BELT (4060922)
- Gates Automotive Belts