Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9455HD
Mfr # 9455HD
Zoro # G3850695
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 46 3/8 in
- Top Width 1/2 in
- Industry Number 9455HD
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9455HD
- Zoro # G3850695
- UPC # 072053777314
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 46 3/8 in |
Top Width | 1/2 in |
Effective Length | 45 15/32 in |
Belt Trade Size | HC50 |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9455HD |
Number of Bands | 0 |
Thickness | 3/8 in |
Belt Style | Cogged |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Ribs | 0 |
Angle | 38 Degrees |
Series | FleetRunner |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 45.84 In., Top Width 0.5 In., Industry Number 9455HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO Alignment Caster / Camber Bushing - Front, 23188 (23188)
- POWERBUILT Carburetor Adjusting Tool (648595)
- ZEROSTART Weatherproof Parallel Y Cord - 120V 15A, 7' 2M X 9' 2.7M (8607311)
- RAYBESTOS Raybestos Brake Pad Set, Eht1212H (EHT1212H)
- GATES FHP LOW HORSE-POWER V-BELT (2400)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6936)
- GATES V-Belts Hc50 1/2 X 35 1/8 Roadmax Belt, 17345Ap (17345AP)
- GATES Hi-Power II PowerBand V-Belts, 2/B90 (2/B90)
- GATES Hi-Power II Belts, B173 (B173)
- GATES Super HC Molded Notch Belts, 3VX355 (3VX355)
- GATES Narrow Section Molded Notch V-Belt, 5Vx570 (5VX570)
- Gates Automotive Belts