Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9435HD
Mfr # 9435HD
Zoro # G3850738
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 44 13/32 in
- Top Width 1/2 in
- Industry Number 9435HD
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9435HD
- Zoro # G3850738
- UPC # 072053775785
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 44 13/32 in |
Top Width | 1/2 in |
Belt Trade Size | HC50 |
Effective Length | 1,105 mm |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9435HD |
Belt Material | EPDM |
Belt Style | Cogged |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Number of Ribs | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Series | FleetRunner |
Thickness | 3/8 in |
Angle | 38 Degrees |
Description
Automotive V-Belt, Heavy Duty, Outside Length 43.88 In., Top Width 0.5 In., Industry Number 9435HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Release Tool, Comb Spring Brake Chamber, Sb-4 (800921)
- AJAX TOOL WORKS Spring Aid 401 Mech (A897)
- EVEREADY Lithium 2025 Battery (2025BP-4)
- CURT Custom Wiring Harness, 56327 (56327)
- GATES Fhp Low Horse-Power V-Belt, 2220 (2220)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6738)
- GATES Tri-Power Belts, AX64 (AX64)
- GATES Auto V-Belt, Industry Number 9455HD (9455HD)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6967)
- GATES FHP LOW HORSE-POWER V-BELT (1380)
- CLOYES Timing Chain Kit, 9-0738SBX (9-0738SBX)
- Gates Automotive Belts