Shop All Multi-purpose Air Hoses
Gates
Air/Water Hose Multi-Use Hose, 28809
Mfr # 28809
Zoro # G9315821
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 1/2 in
- Length 600 ft
- Hose Inside Dia. (In.) 0.5
- Temp. Range (F) -40°F to +200°F (-40°C to +93°C).
- Working Pressure (psi) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28809
- Zoro # G9315821
- UPC # 72053442311
- Country of Origin Unknown
- Category Multi-purpose Air Hoses
Dimensions
Length | 600 ft |
Hose Inside Dia. (In.) | 0.5 |
Details
Item | Multi-Use Air/Water Hose |
Pneumatic Hose Inside Dia | 1/2 in |
Temp. Range (F) | -40°F to +200°F (-40°C to +93°C). |
Working Pressure (psi) | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-92Y)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (B79/5L820)
- MARATHON MOTORS DDB Motor, PSC, OAO, 1/3 HP, 1-Ph, 825 rpm (048A8O183)
- GATES Air Hose (Standard), 27486 (27486)
- GATES 3/8" x 50 ft Hybrid Air Hose 300 psi (27571)
- GATES Multi-Use Hose, 27410 (27410)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- GATES Signal Call Hose, 28681 (28681)
- GATES Air Hose (Economy), 27479 (27479)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-41)
- Gates Air Hoses