Shop All Ducting Hoses
Gates
Air Vent Hose Hvac Duct Hose, 24303
Mfr # 24303
Zoro # G9325490
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Temp. Range -40 to 212°F Standard. -40 to 257°F Heavy-Duty.
- Length 120 in
- Vacuum Rating 5 in Hg
- Max. Pressure 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 24303
- Zoro # G9325490
- UPC # 770075543817
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 in |
Length | 120 in |
Details
Temp. Range | -40 to 212°F Standard. -40 to 257°F Heavy-Duty. |
Item | Air Vent Hose |
Vacuum Rating | 5 in Hg |
Max. Pressure | 10 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- PAMLICO AIR 16 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011630)
- VIRGINIA KMP Vibration Absorber, L 9 In, SS Braid (VAB4SS)
- BESTAIR PRO Wick (CB43)
- GATES Emission Control Duct Hose, 28091 (28091)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- GATES HVAC Heater Hose 2002 Ford Mustang, 19825 (19825)
- GATES Straight Hose Hvac Hose, 26239 (26239)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- DAYCO 3/4 In. X 25 Ft. Heater Hose, 80242Gl (80242GL)
- Gates Ducting Hoses