Shop All Ducting Hoses
Gates
Air Vent Hose Hvac Duct Hose, 23002
Mfr # 23002
Zoro # G9314780
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Temp. Range -40 to 225°F
- Application Air cleaner-to-engine connections and other ducting applications
- Type Hump
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 23002
- Zoro # G9314780
- UPC # 72053080940
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Length | 5 in |
Details
Temp. Range | -40 to 225°F |
Application | Air cleaner-to-engine connections and other ducting applications |
Type | Hump |
Item | Air Vent Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L7224U1002 120V Oil Electronic (L7224U1002)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (174)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUW3)
- AMERI-VENT Flexible Pipe Section, 3" Dia., 3 ft. L (3FC3)
- GATES Straight Hose Hvac Hose, 26242 (26242)
- GATES STRAIGHT HOSE (26240)
- GATES HVAC Heater Hose 2000-2005 Buick LeSabre, 18570 (18570)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- GATES Molded Heater Hose - Pipe To Oil Cooler, 18441 (18441)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- Gates Ducting, Venting & Accessories