Shop All Automotive Heating & Air Conditioning Hoses
Gates
AIR VENT HOSE
Mfr # 24320
Zoro # G902176893
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 in
- Features Temperature Range: -40 to 212°F; Heat and oil resistant tube; Fabric-ply and double-steel helical wire reinforcement
- Pressure Rating 5 psi
- Vacuum (In. Hg) 3
- Centerline Length (in) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24320
- Zoro # G902176893
- UPC # 770000000000
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 4 in |
Centerline Length (in) | 120 in |
Details
Item | Air Duct |
Features | Temperature Range: -40 to 212°F; Heat and oil resistant tube; Fabric-ply and double-steel helical wire reinforcement |
Pressure Rating | 5 psi |
Vacuum (In. Hg) | 3 |
Temperature Range | -40 to 212°F Standard; -40 to 257°F Heavy-Duty |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Mounts To Side Of License Plate 4 LED (V298C)
- DAVIS INSTRUMENTS Wind-Tels - Port & Starboard Included (1260)
- LIQUI MOLY Molygen New Generation 5W-40, 5 Liter, 20232 (20232)
- POWERBUILT 2Ton Bottle Jack (640405)
- GATES Hose Connector Heater Hose, 28505 (28505)
- GATES HVAC Heater Pipe, HHA116 (HHA116)
- GATES Straight Hose Hvac Heater Hos, 28410 (28410)
- GATES Heater Hose Hvac Hose, 18801 (18801)
- GATES Hose Connector Heater Hose, 28638 (28638)
- GATES Hose Connector Heater Hose, 28626 (28626)
- FLEXTECH Elbow Reducer, 2-1/2 in. to 3 in., 90 deg. (R90-250/300)
- Gates Automotive Heating & Air Conditioning Hoses