Shop All Fuel Lines & Hoses
Gates
AIR VENT HOSE
Mfr # 23004
Zoro # G802041482
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5 in
- Type Hump
- Weight 1.42 lb
- Centerline Length (ft) 6 in
- Temperature Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 23004
- Zoro # G802041482
- UPC # 72053022339
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Inside Dia. | 5 in |
Centerline Length (ft) | 6 in |
Details
Type | Hump |
Weight | 1.42 lb |
Temperature Range | -40 to 225°F |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5091)
- OTC Fuel Line Disconnect Tool, Steel (6594)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-9/32 x 6-25/32In (BF9837-D)
- BUYERS PRODUCTS 30 Gallon Square Storage Tank - 24x19x22 Inch (82123909)
- GATES Barricade Fuel Line Hose, 27316 (27316)
- GATES Filler Neck Hose, 23963 (23963)
- GATES 4219G Fuel Line (42190107)
- GATES C5M Marine Fuel Line Hose (8C5MXREEL)
- GATES Fuel Line Hose, 27099 (27099)
- GATES BARRICADE FUEL LINE HOSE (27302)
- THERMOID Fuel Hose, Automotive, 3/8 In, 25 Ft (667506225)
- Gates Fuel & Emission Hoses