Shop All Hand Crank Hose Reels
Gates
Air Hose Reel, Steel, 1/2" x 50 ft.
Mfr # 91070
Zoro # G0882259
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 91070
- Zoro # G0882259
- UPC # 770075712107
- Country of Origin China
- Category Hand Crank Hose Reels
Details
Item | Air Amplifier Kit,w/Drying System |
Description
Air Hose Reel,Steel,1/2 In. x 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- GATES Air Hose Reel, Retractable, 3/8" x 50 ft. (91068)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-1524)
- COXREELS Bevel Geared Crank Hose Reel 1inx100ft (1175-6-100-C)
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- Gates Hose & Cable Reels