Shop All Multi-purpose Air Hoses
Gates
Air Hose (Economy), 27479
Mfr # 27479
Zoro # G6834260
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 1/4-14NPT
- Outside Dia. (In.) 0.734375
- Temp. Range (F) -40°F to +200°F (-40°C to +93°C).
- Hose Inside Dia. (In.) 0.375
- Working Pressure (psi) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27479
- Zoro # G6834260
- UPC # 72053065657
- Country of Origin Unknown
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4-14NPT |
Outside Dia. (In.) | 0.734375 |
Hose Inside Dia. (In.) | 0.375 |
Details
Item | Air Hose (Economy) |
Temp. Range (F) | -40°F to +200°F (-40°C to +93°C). |
Working Pressure (psi) | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- GATES Micro-V Belts, 380J4 (380J4)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- GATES Plant Master 250 (32041304)
- GATES 3/8" x 50 ft Hybrid Air Hose 300 psi (27571)
- GATES Plant Master (32041401)
- GATES 3/8" x 25 ft Hybrid Air Hose 300 psi (27570)
- GATES Air Hose (Economy), 27476 (27476)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-100-31)
- Gates Multi-purpose Air Hoses