Shop All Automotive Belts
Gates
Accessory Drive Belt, TR28550
Mfr # TR28550
Zoro # G6714609
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Truck & Bus V-Belt
- Angle 40 Degrees
- Outside Circumference (in) 55.72
- Features Notched
- Top Width (in) 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TR28550
- Zoro # G6714609
- UPC # 72053275001
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.78 |
Effective Length (in) | 55.06 |
Details
Item | Truck Belt |
Type | Truck & Bus V-Belt |
Angle | 40 Degrees |
Outside Circumference (in) | 55.72 |
Features | Notched |
Thickness (in) | 0.47 |
Cross-Section | 20A |
Cord Material | Polyester |
Number of Strands | 1 |
Belt Material | EPDM |
Section | VA |
Description
Specifically designed for heavy-duty truck, bus and off-road equipment applications. Absorbs normal shock loads without damage to the belt.Special tensile cords give high stretch resistance.Special notch design resists cracking while providing tensile member support during operation.Oil and heat-resistant construction throughout.Meets SAE J636b and SAE J637 specifications.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Outside Dia. 9-7/32 (PA30193-FN)
- BALDWIN FILTERS Air Filter, 13-7/8 x 10-1/2 in. (PA2642)
- ZEELINE Tire Sealant Pump 1 Gallon Per 16 Strokes (ZE240)
- BALDWIN FILTERS Crankcase Breather, Diesel, Element Only (CV15005)
- GATES Fhp Medium Horse-Power V-Belt, 6856 (6856)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6871)
- GATES Classical Section Wrapped V-Belt, A69 (A69)
- GATES Automotive Timing Belt, T092 (T092)
- GATES Tri-Power Belts, BX59 (BX59)
- GATES Hi-Power II Belts, B113 (B113)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK1865 (6PK1865)
- Gates Automotive Belts