Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Tensioner Assembly, 38501
Mfr # 38501
Zoro # G6731110
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38501
- Pulley Diameter - Belt Tensioners and Tension Pulleys 75 mm
- Belt Type V-Ribbed
- Width 32.5 mm
- Includes Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38501
- Zoro # G6731110
- UPC # 72053557978
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 75 mm |
Width | 32.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 30 |
Details
Item | Belt Tensioner |
Industry Number | 38501 |
Belt Type | V-Ribbed |
Includes | Bolt |
Material | Steel |
Weight | 4.1 lb |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Number of Mounting Holes | 1 |
Features | Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability |
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Exterior Throttle Cables, Heavy-Duty Adjustable Locking Control, 180 in Length (VCGTX15)
- BUYERS PRODUCTS 5.5 Inch Amber Halogen Revolving Light (RL650A)
- POWEROPTIX Mini LED Bulb 1156 White 2/cd (102-811563)
- IPA Master Trailer Cleaner Set (8044)
- GATES Tension Pulley, Industry Number, 36223 (36223)
- GATES Accessory Drive Belt Tensioner Assembly, 38599 (38599)
- GATES Belt Tensioner, Industry Number, 38513 (38513)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- GATES Accessory Drive Belt Idler Pulley, 38006 (38006)
- GATES DriveAlign Premium OE Pulley, 36315 (36315)
- A & I PRODUCTS Pulley, Fan Drive (Double Groove) 9.5" x9" x5" (A-R90332)
- Gates Automotive Belt Tensioners & Pulleys