Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Tensioner Assembly, 38195
Mfr # 38195
Zoro # G6737760
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38195
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Belt Type V-Ribbed
- Material Thermoplastic
- Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38195
- Zoro # G6737760
- UPC # 72053880311
- Country of Origin Kuwait
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 25 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 38195 |
Belt Type | V-Ribbed |
Material | Thermoplastic |
Weight | 1.72 lb |
Number of Pulleys | 1 |
Contact Surface | V-Ribbed Grooved |
Number of Mounting Holes | 2 |
Number of Grooves | 6 |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Grade Type | OE Exact |
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- ATTWOOD Attwood NV3012SSR-7 Sidelights Vertical - Port, Red/Stainless (NV3012SSR-7)
- TURTLE WAX 23 oz Tire Shine Spray Bottle, Translucent White, Liquid (53733)
- RONSTAN Series 40 Ap Block Single (RF41100)
- GATES Accessory Drive Belt Idler Pulley, 38043 (38043)
- GATES DriveAlign Premium OE Pulley, 36313 (36313)
- GATES Tension Pulley, Industry Number, 36091 (36091)
- GATES Belt Tensioner, Industry Number, 38178 (38178)
- GATES Accessory Drive Belt Idler Pulley, 36094 (36094)
- GATES Accessory Drive Belt Idler Pulley, 36483 (36483)
- INA Tensioner, Ft40182 (FT40182)
- Gates Automotive Belt Tensioners & Pulleys