Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Tensioner Assembly, 38191
Mfr # 38191
Zoro # G6698490
product price: $84.05
/ea
Free Shipping & Returns
$84.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38191
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76 mm
- Belt Type V-Ribbed
- Weight 3.64 lb
- Width 37 mm, 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38191
- Zoro # G6698490
- UPC # 72053811377
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76 mm |
Width | 37 mm, 38 mm |
Bearing Bore Inside Diameter 1 (mm) | 17, 17 |
Outside Diameter | 76 mm, 76 mm |
Details
Item | Tensioner |
Industry Number | 38191 |
Belt Type | V-Ribbed |
Weight | 3.64 lb |
Material | Steel |
Contact Surface | Smooth/Backside, V-Ribbed Grooved |
Number of Pulleys | 2 |
Number of Grooves | 0, 8 |
Number of Mounting Holes | 1 |
Grade Type | OE Performance |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Heater Hose - Thermostat To Throttle Body, 18030 (18030)
- MOBIL Mobil 1 Engine Oil, 5W-20, 1 Qt. (103008)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P174)
- GATES Accessory Drive Belt Idler Pulley 2003-2006 Kia Sorento, 36217 (36217)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- GATES Tension Pulley, Industry Number, 36223 (36223)
- GATES DriveAlign Premium OE Automatic Belt Tensioner - Serpentine, 39083 (39083)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- GATES Tension Pulley, Industry Number, 38018 (38018)
- STENS New 275-515 Spindle Pulley For Mtd 600 Series; 1998 And Older; For 38 In. Deck 756-0969 (275-515)
- Gates Automotive Belt Tensioners & Pulleys