Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Tensioner Assembly, 38137
Mfr # 38137
Zoro # G6818942
product price: $44.05
/ea
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38137
- Belt Type V-Ribbed
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Material Thermoplastic
- Weight 1.52 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38137
- Zoro # G6818942
- UPC # 72053515114
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 25 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 38137 |
Belt Type | V-Ribbed |
Material | Thermoplastic |
Weight | 1.52 lb |
Contact Surface | V-Ribbed Grooved |
Number of Pulleys | 1 |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Number of Grooves | 6 |
Number of Mounting Holes | 1 |
Grade Type | OE Exact |
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Bar, Safety Director / Flood, 50" (EW3420)
- A & I PRODUCTS Battery Cable Ends, Lead Reusable (#6Ga. to 2Ga.)(2 Pk) 3.75" x4" x2" (A-26A101)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 350 ISO Viscosity (56304)
- DONALDSON Rain Cap, 1.75 In (44 Mm) (P270531)
- GATES Belt Drive Tensioner, 39242 (39242)
- GATES Belt Tensioner, Industry Number, 38587 (38587)
- GATES DriveAlign Premium OE Pulley (36165)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38486 (38486)
- GATES DriveAlign Premium OE Pulley - Serpentine, 36299 (36299)
- GATES Belt Drive Tensioner, 38579 (38579)
- DIAL MFG Silver Steel Belt/Motor Tension Adjuster (2736)
- Gates Automotive Belt Tensioners & Pulleys