Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Tensioner Assembly, 38108
Mfr # 38108
Zoro # G6742143
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38108
- Belt Type V-Ribbed
- Pulley Diameter - Belt Tensioners and Tension Pulleys 90 mm
- Material Steel
- Weight 2.45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38108
- Zoro # G6742143
- UPC # 72053297706
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 90 mm |
Width | 30.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 38108 |
Belt Type | V-Ribbed |
Material | Steel |
Weight | 2.45 lb |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Number of Mounting Holes | 1 |
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Line Splicer, For #6 Size Hose, Aluminum (AC370606)
- GATES Fhp Medium Horse-Power V-Belt, 6721 (6721)
- DONALDSON Air Filter, Safety, P124866 (P124866)
- EQUUS PRODUCTS Replacement Metal, Inductive Pickup (3595)
- GATES DriveAlign Premium OE Pulley - Grooved Pulley, 36328 (36328)
- GATES Belt Pulley Tensionr Pulley, T42036 (T42036)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 39298 (39298)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38486 (38486)
- GATES Accessory Drive Belt Idler Pulley, 38003 (38003)
- GATES Accessory Drive Belt Idler Pulley, 38036 (38036)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- Gates Automotive Belt Tensioners & Pulleys