Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley, 38053
Mfr # 38053
Zoro # G6704745
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38053
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76 mm
- Material Steel
- Weight 0.4 lb
- Includes Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38053
- Zoro # G6704745
- UPC # 72053880380
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76 mm |
Width | 38 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 38053 |
Material | Steel |
Weight | 0.4 lb |
Includes | Pulley |
Number of Pulleys | 1 |
Contact Surface | V-Ribbed Grooved |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Number of Grooves | 8 |
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Led Side Lights 24V Red / Green W/ Chrome Housing (0602DP2CHR)
- SLIME Tire Tube Patch Kit, 7 Piece (1022-A)
- DISCO Wht Nyln Moulding Clips 9mm Hole Size 15mm Stem L PK25 (10486PK)
- GROTE Spiral Wrap, Clear, 3/8", 100 ft. (83-9000)
- GATES Belt Tensioner, Industry Number, 38513 (38513)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38329 (38329)
- GATES DriveAlign Premium OE Pulley - Air Conditioning, 36116 (36116)
- GATES BELT DRIVE TENSIONER (38609)
- GATES Accessory Drive Belt Tensioner Assembly 2002-2004 Honda Odyssey, 38322 (38322)
- GATES Belt Tensioner, Industry Number, 38159 (38159)
- AISIN Volvo 960 97-95/S90 98-97/V90 98-97 Hydr Tensioner, Btv001 (BTV001)
- Gates Automotive Belt Tensioners & Pulleys