Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley, 38031
Mfr # 38031
Zoro # G6732282
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38031
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Weight 0.4 lb
- Includes Pulley
- Width 20.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 38031
- Zoro # G6732282
- UPC # 72053695564
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 20.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 12 |
Details
Item | Idler Pulley |
Industry Number | 38031 |
Weight | 0.4 lb |
Includes | Pulley |
Material | Steel |
Contact Surface | V-Ribbed Grooved |
Number of Pulleys | 1 |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Number of Grooves | 4 |
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Elbow, 3/8 In (165PTC-6)
- MOBIL 1 Mobil 1 123130 Automatic Transmission Fluid D-M Oil - 1 qt. - Case of 6 (MOB123130)
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- BUYERS PRODUCTS 18x24 Inch Bolted Black Formed Steel Mounting Brackets (1701011B)
- GATES Accessory Drive Belt Idler Pulley, 38043 (38043)
- GATES Engine Timing Belt Tensioner Pulley, T42030 (T42030)
- GATES Accessory Drive Belt Idler Pulley, 38028 (38028)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38486 (38486)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38329 (38329)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- Gates Automotive Belt Tensioners & Pulleys