Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley, 38006
Mfr # 38006
Zoro # G6729193
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38006
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76 mm
- Weight 0.59 lb
- Width 30.5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38006
- Zoro # G6729193
- UPC # 72053415308
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76 mm |
Width | 30.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 38006 |
Weight | 0.59 lb |
Material | Steel |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILUS Gas Spring Hood, 5B-9842NC (5B-9842NC)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/32 x 5-7/16 In (PF7978)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 6 Inch Shank (RT25806B)
- SEA DOG Power Socket, #426112-1 (426112-1)
- GATES Accessory Drive Belt Tensioner Assembly, 38599 (38599)
- GATES Engine Timing Belt Tensioner Pulley, T42030 (T42030)
- GATES 12Mm Bushing Tens Bushing, 91051-16 (91051-16)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GATES Tension Pulley, Industry Number, 38043 (38043)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- GATES Accessory Drive Belt Idler Pulley, 38043 (38043)
- Gates Automotive Belt Tensioners & Pulleys