Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley, 36618
Mfr # 36618
Zoro # G3414818
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 mm
- Outside Diameter 65 mm
- Includes Bolt, (2) Dust Shields
- Material Thermoplastic
- Features Superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36618
- Zoro # G3414818
- UPC # 72053073942
- Country of Origin Czechia
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Width | 26 mm |
Outside Diameter | 65 mm |
Bearing Bore Inside Diameter | 17 mm |
Details
Item | Belt Pulley |
Includes | Bolt, (2) Dust Shields |
Material | Thermoplastic |
Features | Superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Grade Type | OE Exact |
Description
Gates accessory drive belt idler pulley's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt idler pulley's for virtually every automobile on the road today. Gates accessory drive belt idler pulley's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper, 22698 (22698)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34644)
- 3M Rigid Parts Repair (05885)
- WESTWARD Oil Filter Wrench, 3 7/16 to 3 3/4 In (1EKJ2)
- GATES Accessory Drive Belt Tensioner Assembly 2002-2004 Honda Odyssey, 38322 (38322)
- GATES Belt Tensioner, Industry Number, 38569 (38569)
- GATES Accessory Drive Belt Idler Pulley, 36169 (36169)
- GATES Tension Pulley, Industry Number, 36094 (36094)
- GATES Accessory Drive Belt Idler Pulley, 36239 (36239)
- GATES 12Mm Bushing Tens Bushing, 91051-16 (91051-16)
- GATES Accessory Drive Belt Idler Pulley, 38025 (38025)
- Gates Automotive Belt Tensioners & Pulleys