Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley, 36118
Mfr # 36118
Zoro # G6859770
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36118
- Pulley Diameter - Belt Tensioners and Tension Pulleys 80 mm
- Includes Pulley
- Weight 0.64 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36118
- Zoro # G6859770
- UPC # 72053204667
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 80 mm |
Width | 25 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 36118 |
Includes | Pulley |
Weight | 0.64 lb |
Material | Steel |
Contact Surface | V-Grooved |
Number of Pulleys | 1 |
Number of Grooves | 1 |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 25' (CNC-325)
- SURE SHOT Sprayer, Aluminum, 16 oz. (B8000PL)
- GROTE Courtesy Lamp (60151)
- GATES Belt Tensioner, Industry Number, 38285 (38285)
- GATES DriveAlign Premium OE Pulley - Lower, 36174 (36174)
- GATES Belt Drive Tensioner, 39242 (39242)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- GATES Accessory Drive Belt Idler Pulley, 36483 (36483)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- GATES Belt Tensioner, Industry Number, 38104 (38104)
- Gates Automotive Belt Tensioners & Pulleys