Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley, 36102
Mfr # 36102
Zoro # G6806281
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36102
- Pulley Diameter - Belt Tensioners and Tension Pulleys 100 mm
- Material Steel
- Width 32.5 mm
- Includes Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36102
- Zoro # G6806281
- UPC # 72053209716
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 100 mm |
Width | 32.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Outside Diameter | 96 mm |
Details
Item | Idler Pulley |
Industry Number | 36102 |
Material | Steel |
Includes | Pulley |
Weight | 1.84 lb |
Number of Pulleys | 1 |
Contact Surface | V-Ribbed Grooved |
Number of Grooves | 7 |
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 5 1/4 in Plastic Funnel (PF-16)
- BUSHWACKER 19-C RAM 2500/3500(EXCL DUALLY)OE-STYLE 4PC FENDER FLARE (50937-02)
- AUTO VENTSHADE 19-C SILVERADO 1500 HS HOODFLECTOR SMOKE (21956)
- E-Z-GO Forward/Reverse Cable, 4 x 4 for ST (601567)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GATES Accessory Drive Belt Idler Pulley, 38028 (38028)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38516 (38516)
- GATES Accessory Drive Belt Idler Pulley, 36169 (36169)
- GATES Tension Pulley, Industry Number, 36093 (36093)
- GATES Belt Tensioner, Industry Number, 38503 (38503)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 39298 (39298)
- Gates Automotive Belt Tensioners & Pulleys