Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley 2002-2005 Kia Sedona, 36218
Mfr # 36218
Zoro # G6745975
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36218
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76.3 mm
- Includes Bolt, Nut, Spacer
- Weight 0.8 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36218
- Zoro # G6745975
- UPC # 72053393255
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76.3 mm |
Width | 34 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Outside Diameter | 76 mm |
Details
Item | Idler Pulley |
Industry Number | 36218 |
Includes | Bolt, Nut, Spacer |
Weight | 0.8 lb |
Material | Steel |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Grade Type | OE Exact |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4" W, 4-7/64" L (OAS99048)
- ZEREX Asian Antifreeze, 1 gal., RTU (675130)
- CARLSON BRAKE HARDWARE Chrysler Caliper Service Kit, H5702 (H5702)
- FARIA BEEDE INSTRUMENTS Sender, Temp 1/8" Single Std, #90401 (90401)
- GATES Accessory Drive Belt Tensioner Assembly, 38634 (38634)
- GATES Belt Tensioner, Industry Number, 38159 (38159)
- GATES Accessory Drive Belt Tensioner Assembly, 39415 (39415)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- GATES Belt Pulley Tensionr Pulley, T42036 (T42036)
- GATES Belt Tensioner, Industry Number, 38587 (38587)
- GMB Belt Tensioner, 445-8660 (445-8660)
- Gates Automotive Belt Tensioners & Pulleys