Shop All Automotive Belts
Gates
Accessory Drive Belt, 9545
Mfr # 9545
Zoro # G6740585
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Capacity V-Belt (Standard)
- Outside Circumference (in) 55.11
- Top Width (in) 0.48
- Cross-Section HC50
- Features Notched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9545
- Zoro # G6740585
- UPC # 72053312386
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.48 |
Effective Length (in) | 54.5 |
Details
Item | V-Belt |
Type | High Capacity V-Belt (Standard) |
Outside Circumference (in) | 55.11 |
Cross-Section | HC50 |
Features | Notched |
Thickness (in) | 0.36 |
Angle | 37 Degrees |
Number of Strands | 1 |
Belt Material | EPDM |
Cord Material | Polyester |
Description
Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt actually tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise.Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley.Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24(H) x 24(D) x 49(W) Inch Diamond Tread Aluminum All-Purpose Jumbo Chest (1712110)
- GROTE Replacement Lens-Red-For 55340,90482 (90482)
- TH MARINE Tray-Battery 27 Series Dual, #DBH-27P-DP (DBH-27P-DP)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K080889Hd (K080889HD)
- GATES Auto V-Belt, Industry Number K120842HD (K120842HD)
- GATES Hi-Power II Belts, A52 (A52)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6947)
- GATES Classical Section Wrapped V-Belt, B33 (B33)
- GATES Serpentine Belt, K061187HD (K061187HD)
- GATES High Capacity V-Belt (Standard), 7355 (7355)
- Gates Automotive Belts