Shop All Motorsport Engine and Intake
Gates
97-93 Toyota Corolla 4Cyl 1.8L Water Pump, 42245
Mfr # 42245
Zoro # G3984700
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket, O-Ring
- Impeller Rotation Standard
- Impeller Material Stamped Steel
- Drive Style Accessory Belt
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 42245
- Zoro # G3984700
- UPC # 72053784831
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Includes | Gasket, O-Ring |
Impeller Rotation | Standard |
Item | Water Pump |
Impeller Material | Stamped Steel |
Drive Style | Accessory Belt |
Housing Material | Cast Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 2 Position Push Button Switch With Plasticized Body, Off/Mom. On (11761)
- GATES Super HC Molded Notch Belts, 5VX810 (5VX810)
- AUTO VENTSHADE 19-C SILVERADO/SIERRA 1500 CREW CAB PICKUP VENTVISOR LOW PRO 4PC SMOKE (894075)
- POWERSTOP Truck and Tow Severe Duty Disc Brake Pad - Front, Z36-1399 (Z36-1399)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES Straight Heater HoseStandard (28413)
- GATES 06-01 Hyundai Santa Fe V6 2.7L Water Pump, 42301 (42301)
- RED HORSE PERFORMANCE -04 TO -04 HOSE SEPARATOR -BLUE (730-04-04-1)
- ILC Replacement for Eton 650239 Starter (WX-UYZF-9)
- HOT RODS Stroker Crankshaft for Yamaha YFM 350 R Raptor (04-13) 4143 (4143)
- Gates Motorsport Engine and Intake