Shop All V-Belts
Gates
940 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 17X875LI
Zoro # G7977158
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 17X
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 940 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 940 mm |
Details
Item | V-Belt |
V-Belt Section | 17X |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 10 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -34 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2118730 / GARDNER DENVER (B1SA0001454)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- KOYO Needle Roller Brg, 1620, 1in Bore, Open (BH-1620)
- DYNABRADE Washer, 52089 (52089)
- GATES Truflex V-Belts, 4L200 (4L200)
- GATES Micro-V Belts, 200J6 (200J6)
- GATES Micro-V Belts, 240J4 (240J4)
- GATES XPZ1180 Metric V-Belt, 1180mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1180)
- GATES Micro-V Belts, 320J8 (320J8)
- GATES Micro-V Belts, 260J20 (260J20)
- PIX V-Belt, 1 X 140 (8V1400)
- Gates V-Belts