Shop All V-Belts
Gates
940 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L370K
Zoro # G7841516
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Outside Length 940 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 940 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (4L450)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (212701)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 5 Gal. (81884)
- GATES 991 mm Outside Length, 10 mm Top Width, 1 Ribs (3L390K)
- GATES 1499 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B56)
- GATES 1854 mm Outside Length, 13 mm Top Width, 1 Ribs (4L730K)
- GATES Truflex V-Belts, 4L480 (4L480)
- GATES Metric-Power V-Belts, XPZ1262 (XPZ1262)
- GATES SPA3150 Metric V-Belt, 3150mm Outside Length, 13mm Top Width, 1 Ribs (SPA3150)
- GATES 3835 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B148)
- Gates V-Belts