Shop All Rubber Hoses & Lines
Gates
90 Deg. Molded Coolant Hose (Silicone), 28213
Mfr # 28213
Zoro # G6835338
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silicone Elbow
- Length 12 in
- Material Silicone
- Features Premium 4-ply construction; Polyester knit reinforcement; High-heat resistance; High-grade silicone cover resists coolants, ozone, weathering, sunlight and extreme ambient temperatures; Extra thick and resilient tube prevents cold water leaks and hardening under effect of heat; Exceeds requirements of SAE J20R1, Class A, Molded
- Inside Dia. 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 28213
- Zoro # G6835338
- UPC # 770075461524
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 12 in |
Inside Dia. | 2-3/4 in |
Arm Length 1 (in) | 6 |
Centerline Length (in) | 12 |
Arm Length 2 (in) | 6 |
Details
Type | Silicone Elbow |
Material | Silicone |
Features | Premium 4-ply construction; Polyester knit reinforcement; High-heat resistance; High-grade silicone cover resists coolants, ozone, weathering, sunlight and extreme ambient temperatures; Extra thick and resilient tube prevents cold water leaks and hardening under effect of heat; Exceeds requirements of SAE J20R1, Class A, Molded |
Temp. Rating | 350°F |
Angle | 90 Degrees |
Construction | Premium 4-Ply Polyester-Reinforced |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6 Amp 3-2 Solid State Heavy-Duty Tail Light Converter (5423203)
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- EXTREME MAX Extreme Max 3006.2588 BoatTector Premium Double Braid Nylon Fender Line Value 2-Pack-3/8" x 6', Red (3006.2588)
- WIX FILTERS Hydraulic Filter #Wix 51551 (51551)
- GATES AIR HOSE (HYBRID) (27584)
- GATES Radiator Hose, 2 7/8 ID x 3 Ft, EPDM (24246)
- GATES Molded Coolant Hose - Lower - Radiator To Connector, 23674 (23674)
- GATES Molded Coolant Hose, Gates 51524 (51524)
- GATES Radiator Hose, 2 3/4 ID x 3 ft, EPDM (24244)
- GATES Radiator Coolant Hose, 21135 (21135)
- GATES Radiator Coolant Hose, 23962 (23962)
- Gates Rubber Hoses & Accessories