Shop All V-Belts
Gates
889 mm Outside Length, 6 mm Top Width, 1 Ribs
Mfr # 2L350
Zoro # G7941266
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Number of Ribs 1
- Top Width 6 mm
- Groove Angle 40 Degrees
- Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 6 mm |
Outside Length | 889 mm |
Details
V-Belt Section | 2L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 3 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5612)
- DAYTON 5L790 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (5L790)
- GATES 940 mm Outside Length, 13 mm Top Width, 1 Ribs (4L370K)
- GATES Metric-Power V-Belts, XPA1557 (XPA1557)
- GATES Truflex V-Belts, 4L460 (4L460)
- GATES XPB2500 Metric V-Belt, 2500mm Outside Length, 17mm Top Width, 1 Ribs (XPB2500)
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- GATES Truflex V-Belts, 5L760 (5L760)
- GATES Truflex V-Belts, 5L230 (5L230)
- Gates V-Belts