Shop All V-Belts
Gates
889 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L350K
Zoro # G7882019
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 35 Degrees
- Outside Length 889 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 889 mm |
Details
V-Belt Section | 5L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 35 Degrees |
Thickness | 9 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 3/4)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 48" (B48)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- FASCO HVAC Motor, OAO, 1/15 HP, 1550/1300rpm, Stud (D1126)
- GATES Truflex V-Belts, 4L770 (4L770)
- GATES 2921 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B112)
- GATES XPZ1950 Metric V-Belt, 1950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1950)
- GATES 787 mm Outside Length, 10 mm Top Width, 1 Ribs (3L310K)
- GATES Micro-V Belts, 290J6 (290J6)
- GATES Hi-Power II Dubl-V Belts, BB71 (BB71)
- BESTORQ Aftermarket Ariens / Gravely 991066 ZT2552 (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- Gates V-Belts