Shop All V-Belts
Gates
889 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L346
Zoro # G7942754
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 40 Degrees
- Outside Length 889 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 889 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A72 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (5A292)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- GATES MegaCrimp Couplings (16G-20FJX90S)
- GATES Micro-V Belts, 380J4 (380J4)
- GATES Truflex V-Belts, 2L260 (2L260)
- GATES 1753 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B66)
- GATES 3886 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B150)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- GATES Micro-V Belts, 360J5 (360J5)
- DAYTON 2/B112 Banded V-Belt, 115-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFC7)
- Gates Power Transmission Belts