Shop All V-Belts
Gates
876 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L345
Zoro # G7907727
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 38 Degrees
- Outside Length 876 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 876 mm |
Details
Item | V-Belt |
V-Belt Section | 3L |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- D&D 76" Outside Length, 7/8" Top Width, 1 Ribs (C72)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211FG-N03-07S)
- NTN Tapered Roller Bearing Cone, 2788 (2788)
- GATES XPZ1587 Metric V-Belt, 1587mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1587)
- GATES Truflex V-Belts, 5L480 (5L480)
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- GATES XPB1320 Metric V-Belt, 1320mm Outside Length, 17mm Top Width, 1 Ribs (XPB1320)
- GATES Metric-Power V-Belts, XPA1107 (XPA1107)
- GATES XPA1632 Metric V-Belt, 1632mm Outside Length, 13mm Top Width, 1 Ribs (XPA1632)
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- Gates V-Belts