Shop All V-Belts
Gates
838 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L328
Zoro # G7964619
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 838 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3S21)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- DAYTON Motor Start Capacitor, 25-30 MFD, Round (6FLU3)
- NTN NTN 6007, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Open (6007)
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- GATES Truflex V-Belts, 3L240 (3L240)
- GATES 4089 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B158)
- GATES 2540 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B97)
- GATES Micro-V Belts, 400J10 (400J10)
- GATES Truflex V-Belts, 3L270 (3L270)
- MITSUBOSHI 4/B148 151Inch Outside Length, 4 Ribs (4RB148)
- Gates Power Transmission Belts