Shop All Motorsport Engine and Intake
Gates
79-75 Jeep Cj Series 6Cyl 258 Water Pump, 43000
Mfr # 43000
Zoro # G3989460
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket, Clip, Rubber Cap
- Impeller Rotation Standard
- Impeller Material Stamped Steel
- Number of Outlets 2
- Water Pump Drive Type Accessory Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 43000
- Zoro # G3989460
- UPC # 72053778076
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Includes | Gasket, Clip, Rubber Cap |
Item | Water Pump |
Impeller Rotation | Standard |
Impeller Material | Stamped Steel |
Number of Outlets | 2 |
Water Pump Drive Type | Accessory Belt |
Drive Style | Accessory Belt |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Terminal Protector, 1/0 and 2/0 Ga, PK5 (84-9142)
- GROTE Cable Tie Tool, 18-250lb..s (83-6528)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-002 (003-RYTHCY-002)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-6)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- GATES 06-01 Hyundai Santa Fe V6 2.7L Water Pump, 42301 (42301)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES Straight Heater HoseStandard (28413)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550215 (P550215)
- ZEROSTART Engine Heater - 1000W 120V, 42Mm Thread Fiat, Ford, Iveco (8600333)
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for many Kawasaki and Yamaha ATVs (PC004W)
- Gates Motorsport Engine and Intake