Shop All V-Belts
Gates
787 mm Outside Length, 6 mm Top Width, 1 Ribs
Mfr # 2L310
Zoro # G7934975
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Top Width 6 mm
- Number of Ribs 1
- Groove Angle 40 Degrees
- Outside Length 787 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 6 mm |
Outside Length | 787 mm |
Details
Item | V-Belt |
V-Belt Section | 2L |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 3 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FDN8H, Pressure Line, 6 micron (ZX-HC8200FDN8H)
- TIMKEN TIM-L44643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, L44643 (L44643)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- GATES 747 mm Outside Length, 10 mm Top Width, 4 Ribs (290J4)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- GATES Truflex V-Belts, 4L510 (4L510)
- GATES 1118 mm Outside Length, 10 mm Top Width, 1 Ribs (3L440K)
- GATES Micro-V Belts, 240J4 (240J4)
- GATES XPA3000 Metric V-Belt, 3000mm Outside Length, 13mm Top Width, 1 Ribs (XPA3000)
- BESTORQ Aftermarket Country Clipper JAZEE SR200 (Transmission) Zero Turn Mower Replacement Belt, A77LG (A77LG)
- Gates Power Transmission Belts