Shop All V-Belts
Gates
762 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 10X725LI
Zoro # G7910247
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 10X
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 762 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 762 mm |
Details
V-Belt Section | 10X |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -34 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache CP1699 4" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029160)
- DIXON PinchOnDoubleEarClamp, 13/16", 0.709-0.866 (1922)
- REELCRAFT Hose Reel, Motor, 1/2in dia, 200ft., 1000psi (EA32112 L12D)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 1 qt. (105-1209)
- GATES XPA1482 Metric V-Belt, 1482mm Outside Length, 13mm Top Width, 1 Ribs (XPA1482)
- GATES XPA1657 Metric V-Belt, 1657mm Outside Length, 13mm Top Width, 1 Ribs (XPA1657)
- GATES Truflex V-Belts, 5L370 (5L370)
- GATES Metric-Power V-Belts, XPZ2280 (XPZ2280)
- GATES XPZ1312 Metric V-Belt, 1312mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1312)
- GATES XPZ787 Metric V-Belt, 787mm Outside Length, 10mm Top Width, 1 Ribs (XPZ787)
- MEGADYNE MULTI-RIB POLY-V R610J 1X9 (610J9)
- Gates V-Belts