Shop All V-Belts
Gates
747 mm Outside Length, 10 mm Top Width, 4 Ribs
Mfr # 290J4
Zoro # G7859689
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Top Width 10 mm
- Number of Ribs 4
- Groove Angle 42 Degrees
- Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 747 mm |
Details
Item | Belt |
V-Belt Section | PJ |
Number of Ribs | 4 |
Groove Angle | 42 Degrees |
Thickness | 3 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 167148 King Kutter RFM72 (Deck 6') belt, B148K (B148K)
- SUPCO Molded Cogged V Belt, BX100 (BX100)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Oval (POCF12.5A)
- DAYTON A55 V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (3X622)
- GATES Hi-Power II Dubl-V Belts, BB129 (BB129)
- GATES Micro-V Belts, 550J10 (550J10)
- GATES Truflex V-Belts, 5L470 (5L470)
- GATES XPB2000 Metric V-Belt, 2000mm Outside Length, 17mm Top Width, 1 Ribs (XPB2000)
- GATES Micro-V Belts, 180J6 (180J6)
- GATES XPA1207 Metric V-Belt, 1207mm Outside Length, 13mm Top Width, 1 Ribs (XPA1207)
- DAYTON 3L110 V-Belt, 11" Outside Length, 3/8" Top Width, 1 Ribs (3GWD2)
- Gates V-Belts