Shop All Motorsport Engine and Intake
Gates
74-70 Chev-Nova-6-Cyl 250 Water Pump, 42082
Mfr # 42082
Zoro # G3989348
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Impeller Rotation Standard
- Impeller Material Stamped Steel
- Number of Outlets 2
- Water Pump Drive Type Accessory Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 42082
- Zoro # G3989348
- UPC # 72053780420
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Includes | Gasket |
Impeller Rotation | Standard |
Impeller Material | Stamped Steel |
Item | Water Pump |
Number of Outlets | 2 |
Water Pump Drive Type | Accessory Belt |
Drive Style | Accessory Belt |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Screw Extractor Out Of Old7331 (36968)
- GATES Fhp Low Horse-Power V-Belt, 1280 (1280)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590228 (HA590228)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- GATES Straight Heater HoseStandard (28413)
- GATES 06-01 Hyundai Santa Fe V6 2.7L Water Pump, 42301 (42301)
- TRIDENT HOSE 290V2000SS Blue Silicone "VHT" 90 Degree Elbow w/T-Bolt Clamps; 2" (290V2000SS)
- DONALDSON Fuel Filter, Water Separator Cartridge, P551424 (P551424)
- DONALDSON Fuel Filter, Spin-On, P555823 (P555823)
- Gates Motorsport Engine and Intake