Shop All V-Belts
Gates
711 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L280K
Zoro # G7867678
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 36 Degrees
- Outside Length 711 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 711 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881) (CA881)
- GATES Truflex V-Belts, 3L180 (3L180)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- GATES 594 mm Outside Length, 7 mm Top Width, 3 Ribs (230J3)
- GATES Metric-Power V-Belts, XPA950 (XPA950)
- GATES Hi-Power II Dubl-V Belts, AA73 (AA73)
- D&D 46" Outside Length, 2/3" Top Width, 1 Ribs (B43/5L460)
- Gates V-Belts